Beli durometer hardness tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nescafe Dolce Gusto Kopi Kapsul
    Rating:
    97% of 100
    (7)
    Mulai

    Rp149.900

    Nescafe Dolce Gusto Kopi Kapsul
    atribut:
    • Packaging: Coffee Capsule
  2. KOTOBUKI KANKYOH KIZAI Super Attack 10
    Mulai

    Rp5.899.900

    KOTOBUKI KANKYOH KIZAI Super Attack 10
    Deskripsi:
    -Affordable 10kg lightweight type (100 sheets).-With the most optimum grade as stockpile inventory, it is used for a wide range of oil treatment.-For oil.
    atribut:
    • LxW: 500x500mm
    • Oil Absorption Amount: 138L/box
  3. KORI MS Type Length Meter-Standard
    Mulai

    Rp3.899.900

    KORI MS Type Length Meter-Standard
    atribut:
    • Measurement Range: 10cm to 9999.9m
    • Wheel Diameter (mm): 106.2
    • Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
  4. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  5. TECLOCK Durometer Bolt Soft Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    TECLOCK Durometer Bolt Soft Rubber
    Deskripsi:
    TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)
    atribut:
    • Type: Stop Hand With Pointer
  6. KORI Compact Counter
    Mulai

    Rp759.900

    KORI Compact Counter
    Deskripsi:
    -Mainly used for counting reciprocating or ratating movements. Each 45degree reciprocation of lever increases the number by 1.
    atribut:
    • Count Range: 999
    • Mounting Dimensions (front-rear x left-right x hole diameter): 37x30x4.2 (mm)
    • Rotating Direction: Right Shaft Positive Rotation
    • Counting Speed: 600cpm
    • Set Method: Knob Type
  7. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  8. monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp49.900

    monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Material Grade: Premium
  9. TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/2 INCH KUNCI SOCK 12 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 37mm 22mm 13mm
    atribut:
    • Dimension 3 (mm): 13
  10. TONE Deep Socket (12pt.) (Mata Sock)
    40%
    Mulai

    Rp119.900

    TONE Deep Socket (12pt.) (Mata Sock)
    atribut:
    • Overall Length (mm): 83
    • Square Drive (mm): 12.7
  11. TONE Impact For The Extension Bar 1/2 Inch
    41%
    Mulai

    Rp229.900

    TONE Impact For The Extension Bar 1/2 Inch
    Deskripsi:
    Tightening and loosening work of bolts and nuts.?For power tools such as impact wrench
    atribut:
    • Square Drive: 12.7 mm (1/2 inch)
    • Outside Diameter Socket End: 19 mm
    • Accessories: Pin, O-ring
  12. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  13. TECLOCK Durometer Ordinary Rubber
    Mulai

    Rp7.099.900

    TECLOCK Durometer Ordinary Rubber
    atribut:
    • Type: Stop Hand With Pointer
  14. Nescafe Dolce Gusto Capsule Coffee Machine Piccolo (Mesin Kopi Kapsul)
    Mulai

    Rp1.299.900

    Nescafe Dolce Gusto Capsule Coffee Machine Piccolo (Mesin Kopi Kapsul)
    Deskripsi:
    - Piccolo is a powerful, stylish capsule coffee machine with a compact body. It’s only 16cm (W) x 29cm (H) x 29cm (D).- Slide in a capsule and create the perfect drink with a simple motion of the manual lever.- With Piccolo’s, up to 15 bar, pressure system you will enjoy aprofessional coffee with a thick, velvety crema.- Coffee freshness is preserved with our hermetically sealed capsules, for a rich and aromatic cup.- Take your pick from over 16 high quality coffee creations: choose from our range of intense espressos, smooth cappuccinos, aromatic Grandes, even hot chocolate, teas, and many more.- The adaptable Piccolo capsule coffee machine can prepare not only hot, but also delicious cold beverages.- Eco mode automatically switches off the machine after 5 minutes of inactivity. The machine has an A rating for energy consumption.
    atribut:
    • Dimensions (cm): 14x28x27
    • Pump Pressure (bar): Up to 15
    • Color: Black
    • Power (W): 1500
    • Water Tank Capacity (L): 0.8
    • Compatible for: Only used with NESCAFEE Dolce Gusto capsules.
    • Energy Saving Function: Yes
  15. monotaro Carbide Rotary Bar
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  16. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  17. TECLOCK Durometer for Vulcanized Rubber Physical Test
    Mulai

    Rp8.399.900

    TECLOCK Durometer for Vulcanized Rubber Physical Test
    Deskripsi:
    JIS K 6301 was established in 1950 and had sustained base of rubber industry of our country but was discontinued in 1998 because it did not comply with ISO and also JIS K 6253 was prescribed on its behalf. However, It had been used for 60 years as "Rubber hardness tester" and even now it is used as test data between certain parties in charge with mutual consensus although movement to new JIS has progressed and standard is discontinued. There are 2 models such as Spring type A and type C for hard rubber.
  18. TECLOCK Measuring Stand for Durometer
    Mulai

    Rp41.999.900

    TECLOCK Measuring Stand for Durometer
    Deskripsi:
    In case of measuring with durometer by pushing by hand, measuring values vary in some degree due to individual difference. Therefore, Measuring stand is materialized as measuring method for high reproducibility, which is prescribed in JIS and ISO.Automatic type Motor Driving Durometer Stand- Hardness can be measured by durometer with load and speed prescribed as standard only by operating switch.- Varying in some degree of data measured by pushing by hand has been dramatically improved due to adopting stepping motor driving system. - Alignment unit which realizes high contact between indentor (contact point) of durometer and test piece is mounted. -1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate can be issued.Manual Operation type Durometer Stand with Speed Controller- Speed controller with high reliability is adopted for moving down speed adjustment unit.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 65mm for analog and 40mm for digital are obtained for possible measuring range.- Shaft with square thread is adopted that can prevent holder falling down and moving up and down.- 1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate of mass (with durometer) can be issued, which are prescribed in ISO / JIS.Manual Operation type Durometer Stand- Hardness can be measured by durometer with load prescribed by JIS by mounting durometer and manual operation.- Adopting cam has realized easy operation and cost performance.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 1kg can be measured by type A and type E durometer.as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-079 for measuring 1kg..- Calibration certificate can be issued (Operation speed certificate can not be issued).
    atribut:
    • Type: Automatic type Motor Driving
Daftar Harga durometer hardness tester Terbaru October 2026
Nescafe Dolce Gusto Kopi KapsulRp149.900
TECLOCK Durometer Soft PlasticRp7.799.900
KOTOBUKI KANKYOH KIZAI Super Attack 10Rp5.899.900
KORI MS Type Length Meter-StandardRp3.899.900
Mitutoyo Hardness Tester (Alat Uji Kekerasan)Rp13.999.900
TECLOCK Durometer Bolt Soft RubberRp8.999.900
KORI Compact CounterRp759.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)Rp49.900
TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)Rp19.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait